{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 2 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 7 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 3 mm | |
Shank form | HA | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.01 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.011 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 201310 2 | |
EAN / GTIN | 4045197861818 | |
Manufacturer number | 201310 2 |
This article |
Recommendations |
|
---|---|---|
Solid carbide milling cutter, uncoated, ⌀ e8 DC: 2mm |
||
Corner chamfer angle | 45 degrees | 45 degrees |
Cutting edge ⌀ DC | 2 mm | 2 mm |
Flute length Lc | 7 mm | 7 mm |
Helix angle | 30 degrees | 30 degrees |
Feed fz for side milling in steel < 750 N/mm2 | 0.011 mm | 0.011 mm |
Feed fz for slot milling in steel < 750 N/mm2 | 0.01 mm | 0.01 mm |
Shank ⌀ Ds | 3 mm | 3 mm |