{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 18 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 2 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 24 mm | |
Overall length L | 84 mm | |
Shank ⌀ Ds | 18 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.065 mm | |
Feed fz for side milling in short-chipping aluminium | 0.09 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 201200 18 | |
EAN / GTIN | 4045197112309 | |
Manufacturer number | 201200 18 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide slot drill DIN 6535 HB 18 mm |
|||||
Coating | uncoated | TiAlN | AlCrN | AlCrN | AlCrN |
Through-coolant | no | no | no | no | no |
Standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 |
Cutting edge ⌀ DC | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm |
Type | W | N | N | N | N |
No. of teeth Z | 2 | 4 | 2 | 3 | 3 |
Shank ⌀ Ds | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm |