• The item cannot be ordered due to missing prices.

Solid carbide milling cutters, DLC, ⌀ h10 DC: 10mm

Article no.: 201046 10

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ h10
No. of teeth Z 1
Helix angle 26 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 40 mm
Overall length L 100 mm
Shank ⌀ Ds 10 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in short-chipping aluminium 0.04 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 201046 10
EAN / GTIN 4045197964823
Manufacturer number 201046 10

Application Table

Aluminium
N
440
Aluminium (short chipping)
N
400
Alu > 10% Si
N
360
PMMA acrylic
N
180
PE-HD
N
150
PA 66
N
180
PEEK
N
140
PF 31
N
120
PVDF GF20
N
170
POM GF25
N
150
PA 66 GF30
N
140
PEEK GF30
N
120
PTFE CF25
N
150
Honeycomb sandwich
N
280
Cu
N
150
CuZn
N
190
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Large flute section for unobstructed swarf evacuation.
Special geometry for machining aluminium.
With the latest generation of DLC coating sp2.

Application:

Especially for milling aluminium, plunging and contour milling.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart