• The item cannot be ordered due to missing prices.

Solid carbide milling cutters, DLC, ⌀ h10 DC: 1mm

Article no.: 201046 1

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 1 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ h10
No. of teeth Z 1
Helix angle 26 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 8 mm
Overall length L 75 mm
Shank ⌀ Ds 3 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in short-chipping aluminium 0.004 mm
Colour ring yellow
Type of product End / face mill

Identification & Classification

Article number 201046 1
EAN / GTIN 4045197964748
Manufacturer number 201046 1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium
N
440
Aluminium (short chipping)
N
400
Alu > 10% Si
N
360
PMMA acrylic
N
180
PE-HD
N
150
PA 66
N
180
PEEK
N
140
PF 31
N
120
PVDF GF20
N
170
POM GF25
N
150
PA 66 GF30
N
140
PEEK GF30
N
120
PTFE CF25
N
150
Honeycomb sandwich
N
280
Cu
N
150
CuZn
N
190
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Large flute section for unobstructed swarf evacuation.
Special geometry for machining aluminium.
With the latest generation of DLC coating sp2.

Application:

Especially for milling aluminium, plunging and contour milling.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart