{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Radius r | 3 mm | |
Coating | uncoated | |
Tool material | HSS Co 5 | |
Hole tolerance | H11 | |
No. of teeth Z | 4 | |
Direction of infeed | horizontal | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
small ⌀ D3 | 6 mm | |
large ⌀ D2 | 12 mm | |
Flute length Lc | 3 mm | |
Overall length L | 60 mm | |
Shank ⌀ Ds | 12 mm | |
Radius milling | forwards | |
Feed fz for side milling in steel < 750 N/mm2 | 0.005 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Type of product | corner rounding cutter, HSS-Co5 |
Article number | 194220 3 | |
EAN / GTIN | 4045197109941 | |
Manufacturer number | 194220 3 |
This article |
Recommendations |
|||
---|---|---|---|---|
Corner rounding cutter, uncoated, Radius r H11 DC: 3mm |
||||
Coating | uncoated | TiAlN | TiAlN | TiSiN |
Through-coolant | no | no | no | no |
Shank | DIN 1835 B to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Shank tolerance | h6 | h6 | h6 | h6 |
Tool material | HSS Co 5 | Solid carbide | Solid carbide | Solid carbide |
Type of product | corner rounding cutter, HSS-Co5 | corner rounding cutter, HSS-Co5 | corner rounding cutter, HSS-Co5 | corner rounding cutter, HSS-Co5 |
Radius milling | forwards | forwards | forwards | forwards |