• The item cannot be ordered due to missing prices.

Corner rounding cutter, uncoated, Radius r H11 DC: 2mm

Article no.: 194220 2

Select article variation and quantity

Radius r H11 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 5
  • Hole tolerance: H11
  • No. of teeth Z: 4
  • Direction of infeed: horizontal
  • Shank: DIN 1835 B to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Radius r 2 mm
Coating uncoated
Tool material HSS Co 5
Hole tolerance H11
No. of teeth Z 4
Direction of infeed horizontal
Shank DIN 1835 B to h6
Through-coolant no
small ⌀ D3 6 mm
large ⌀ D2 10 mm
Flute length Lc 2 mm
Overall length L 60 mm
Shank ⌀ Ds 10 mm
Radius milling forwards
Feed fz for side milling in steel < 750 N/mm2 0.005 mm
Shank tolerance h6
Colour ring without
Type of product corner rounding cutter, HSS-Co5

Identification numbers & Classifications

Article number 194220 2
EAN / GTIN 4045197109927
Manufacturer number 194220 2

Application Table

Alu plastics
N
138
Aluminium (short chipping)
N
83
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
23
GG(G)
K
23
CuZn
N
55
Uni
 
wet maximum
 

Description

Version:

Straight flutes. Special surface treatment.

Application:

For rounding and deburring edges and contours.

Downloads & documents

Compare with similar products

This article


Recommendations


Corner rounding cutter, uncoated, Radius r H11 D<sub>C</sub>: 2mm

Corner rounding cutter, uncoated, Radius r H11 DC: 2mm

Colour ring without without without without without
Overall length L 60 mm 75 mm 50 mm 75 mm 80 mm
large ⌀ D2 10 mm 10 mm 5.6 mm 10 mm 10 mm
Radius r 2 mm 2 mm 2 mm 2 mm 2 mm
Shank DIN 1835 B to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
No. of teeth Z 4 4 4 6 4
Type of product corner rounding cutter, HSS-Co5 corner rounding cutter, HSS-Co5 corner rounding cutter, HSS-Co5 corner rounding cutter, HSS-Co5 corner rounding cutter, HSS-Co5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart