{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10.5 mm | |
Flute length Lc | 3 mm | |
Coating | uncoated | |
Tool material | HSS Co 5 | |
Standard | DIN 850 D/F | |
Milling profile | staggered teeth | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 6 | |
Direction of infeed | horizontal | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
for Woodruff keyways to DIN 6888 | 3.0×3.7 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.045 mm | |
Shank tolerance | h6 | |
Corner chamfer angle | 90 degrees | |
Colour ring | without | |
Type of product | Slot milling cutter |
Article number | 194010 10,5X3 | |
EAN / GTIN | 4045197109156 | |
Manufacturer number | 194010 10,5X3 |