• The item cannot be ordered due to missing prices.

Woodruff keyseating cutter 10,5X2,5 mm

Article no.: 194010 10,5X2,5

Select article variation and quantity

⌀ DC × LC h11 × e8 (mm) Unit price incl. VAT
  • Tool material: HSS Co 5
  • Norm: DIN 850 D/F
  • Milling profile: staggered teeth
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10.5 mm
Flute length Lc 2.5 mm
Coating uncoated
Tool material HSS Co 5
Norm DIN 850 D/F
Milling profile staggered teeth
Tolerance nominal ⌀ e8
No. of teeth Z 6
Direction of infeed horizontal
Shank DIN 1835 B to h6
Through-coolant no
for Woodruff keyways to DIN 6888 2.5×3.7 mm
Overall length L 50 mm
Shank ⌀ Ds 6 mm
Feed fz for slot milling in steel < 750 N/mm2 0.045 mm
Shank tolerance h6
Corner chamfer angle 90 degrees
Colour ring without
Type of product Slot milling cutter

Identification numbers & Classifications

Article number 194010 10,5X2,5
EAN / GTIN 4045197109149
Manufacturer number 194010 10,5X2,5

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
70
Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
28
GG(G)
K
22
CuZn
N
35
Uni
 
wet maximum
 

Description

Version:

Peripheral cutting, alternate set teeth (staggered).
The sides of the teeth are ground to give clearance and thus cannot jam in the component.
Special surface treatment.

Note:

For milling Woodruff keyways to DIN 6888 or for milling small slots.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart