• The item cannot be ordered due to missing prices.

Roughing end mill MTC HSS-E-SPM 6 mm

Article no.: 192895 6

Select article variation and quantity

⌀ k12 DC (mm) Unit price incl. VAT
  • Tool material: HSS E SPM
  • Standard: DIN 844
  • Milling profile: HRF
  • Tolerance nominal ⌀: k12
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating TiAlN
Tool material HSS E SPM
Standard DIN 844
Milling profile HRF
Tolerance nominal ⌀ k12
No. of teeth Z 3
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Machining strategy MTC
Flute length Lc 13 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Feed fz for side milling in steel < 1100 N/mm2 0.014 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 192895 6
EAN / GTIN 4045197359476
Manufacturer number 192895 6

Application Table

Steel < 500 N/mm²
P
95
Steel < 750 N/mm²
P
75
Steel < 900 N/mm²
P
75
Steel < 1100 N/mm²
P
40
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
25
INOX > 900 N/mm²
M
20
Ti > 850 N/mm²
S
14
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

SPM substrate with very high cobalt content. Combines the hardness of solid carbide with the toughness of PM steel. Dynamic special knuckle profile for roughing.
For use as a universal roughing end mill Centre cutting edge geometry for plunging.

Application:

For very high metal removal rates and increased machining volumes. Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Downloads & documents

Compare with similar products

This article


Recommendations


Roughing end mill MTC HSS-E-SPM 6 mm

Roughing end mill MTC HSS-E-SPM 6 mm

Colour ring green green green blue blue green
Overall length L 57 mm 52 mm 57 mm 52 mm 57 mm 57 mm
Through-coolant no no no no no no
Cutting edge ⌀ DC 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Shank ⌀ Ds 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart