{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | HSS E SPM | |
Norm | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | 0 / -0.03 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.5×D for side milling | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 13 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 1100 N/mm2 | 0.016 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 191637 6 | |
EAN / GTIN | 4045197838919 | |
Manufacturer number | 191637 6 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() End mill HSS-E-SPM HPC 6 mm |
||||
Overall length L | 57 | 52 | 57 | 57 |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Cutting edge ⌀ DC | 6 | 6 | 6 | 6 |
Helix angle | 38 | 30 | 30 | 45 |
Tolerance nominal ⌀ | 0 / -0.03 | k12 | k12 | k12 |
No. of teeth Z | 4 | 3 | 3 | 3 |
Shank ⌀ Ds | 6 | 6 | 6 | 6 |