{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 844 | |
Milling profile | HR | |
Tolerance nominal ⌀ | ±0.12 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 19 mm | |
Overall length L | 69 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.014 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 192840 8 | |
EAN / GTIN | 4045197108043 | |
Manufacturer number | 192840 8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Roughing end mill 8 mm |
||
Colour ring | green | without |
Overall length L | 69 | 69 |
Cutting edge ⌀ DC | 8 | 8 |
Flute length Lc | 19 | 19 |
Helix angle | 30 | 30 |
Feed fz for slot milling in steel < 900 N/mm2 | 0.014 | 0.014 |
Type of product | End / face mill | End / face mill |