• The item cannot be ordered due to missing prices.

Roughing end mill 13 mm

Article no.: 192840 13

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844
  • Milling profile: HR
  • Tolerance nominal ⌀: ±0.12
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 13 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 844
Milling profile HR
Tolerance nominal ⌀ ±0.12
No. of teeth Z 4
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 26 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Corner chamfer width at 45° 0.3 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.026 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 192840 13
EAN / GTIN 4045197108098
Manufacturer number 192840 13

Application Table

Aluminium (short chipping)
N
120
Steel < 500 N/mm²
P
78
Steel < 750 N/mm²
P
55
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
29
Steel < 1400 N/mm²
P
25
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
14
GG(G)
K
46
CuZn
N
92
Uni
 
wet maximum
 
dry
 

Description

Version:

Relief ground fine pitch knuckle form profile.
Centre cutting teeth for plunging.

Downloads & documents

Compare with similar products

This article


Recommendations


Roughing end mill  13 mm

Roughing end mill 13 mm

Coating TiAlN uncoated TiAlN TiAlN
Corner chamfer angle 45 degrees 45 degrees 45 degrees 45 degrees
Overall length L 83 mm 83 mm 83 mm 110 mm
Shank DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6
Tool material HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8
Helix angle 30 degrees 30 degrees 30 degrees 30 degrees
Corner chamfer width at 45° 0.3 mm 0.5 mm 0.5 mm 0.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart