{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 18 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Norm | DIN 844 B | |
Milling profile | WR | |
Tolerance nominal ⌀ | js14 | |
No. of teeth Z | 3 | |
Helix angle | 36 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 63 mm | |
Overall length L | 123 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer width at 45° | 0.5 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.075 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 192520 18 | |
EAN / GTIN | 4045197106704 | |
Manufacturer number | 192520 18 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Roughing end mill HSS-Co8 18 mm |
|||||
Corner chamfer angle | 45 | 45 | 45 | 45 | 45 |
Milling profile | WR | NF | NR | NR | NR |
Overall length L | 123 | 92 | 92 | 92 | 92 |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
No. of teeth Z | 3 | 3 | 3 | 3 | 4 |
Corner chamfer width at 45° | 0.5 | 0.5 | 0.6 | 0.6 | 0.5 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |