• The item cannot be ordered due to missing prices.

Roughing end mill HSS-Co8 10 mm

Article no.: 192520 10

Select article variation and quantity

⌀ js14 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Milling profile: WR
  • Tolerance nominal ⌀: js14
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 10 mm
    Coating uncoated
    Tool material HSS Co 8
    Standard DIN 844 B
    Milling profile WR
    Tolerance nominal ⌀ js14
    No. of teeth Z 3
    Helix angle 36 degrees
    Direction of infeed horizontal, oblique and vertical
    Shank DIN 1835 B to h6
    Through-coolant no
    Flute length Lc 45 mm
    Overall length L 95 mm
    Shank ⌀ Ds 10 mm
    Corner chamfer width at 45° 0.3 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in short-chipping aluminium 0.04 mm
    Colour ring yellow
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 192520 10
    EAN / GTIN 4045197106667
    Manufacturer number 192520 10

    Application Table

    Alu plastics
    N
    138
    Aluminium (short chipping)
    N
    83
    INOX < 900 N/mm²
    M
    9
    wet maximum
     
    dry
     

    Description

    Version:

    Relief ground knuckle form profile.
    Centre cutting teeth for plunging.
    • Wide, precision ground chip flutes.
    • Special chip angle for aluminium and non-ferrous metals.

    Advantage:

    Suitable for high machining volumes due to the large flutes.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart