• The item cannot be ordered due to missing prices.

Roughing end mill, uncoated, ⌀ js12 DC: 9mm

Article no.: 192480 9

Select article variation and quantity

⌀ js12 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Milling profile: NR
  • Tolerance nominal ⌀: js12
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 9 mm
Coating uncoated
Tool material HSS Co 8
Standard DIN 844 B
Milling profile NR
Tolerance nominal ⌀ js12
No. of teeth Z 3
Helix angle 25 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 38 mm
Overall length L 88 mm
Shank ⌀ Ds 10 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.009 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 192480 9
EAN / GTIN 4045197106377
Manufacturer number 192480 9

Application Table

Aluminium (short chipping)
N
83
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
23
GG(G)
K
23
CuZn
N
55
Uni
 
wet maximum
 

Description

Version:

Relief ground knuckle form profile.
Centre cutting teeth for plunging.
Universal end mills for profile milling or for plunging.

Downloads & documents

Compare with similar products

This article


Recommendations


Roughing end mill, uncoated, ⌀ js12 D<sub>C</sub>: 9mm

Roughing end mill, uncoated, ⌀ js12 DC: 9mm

Coating uncoated uncoated TiAlN uncoated uncoated TiAlN
Overall length L 88 mm 69 mm 69 mm 69 mm 69 mm 69 mm
Through-coolant no no no no no no
Standard DIN 844 B DIN 844 B DIN 844 B DIN 844 B DIN 844 B DIN 844 B
Tolerance nominal ⌀ js12 e8 e8 e8 k10 k10
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart