{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 9 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 42 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 19 mm | |
Overall length L | 69 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.026 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 191320 9 | |
EAN / GTIN | 4045197101716 | |
Manufacturer number | 191320 9 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Slot drills, uncoated, ⌀ e8 DC: 9mm |
||||||||
Corner chamfer angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Through-coolant | no | no | no | no | no | no | no | no |
Flute length Lc | 19 mm | 19 mm | 19 mm | 19 mm | 19 mm | 19 mm | 19 mm | 38 mm |
Helix angle | 42 degrees | 30 degrees | 30 degrees | 30 degrees | 30-40 degrees | 30-40 degrees | 30-40 degrees | 25 degrees |
Tolerance nominal ⌀ | e8 | e8 | e8 | e8 | k10 | k10 | k10 | js12 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |