• The item cannot be ordered due to missing prices.

High performance end mill 25 mm

Article no.: 191850 25

Select article variation and quantity

⌀ js12 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: Manufacturer’s standard
  • Milling profile: NF
  • Tolerance nominal ⌀: js12
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 25 mm
    Coating uncoated
    Tool material HSS Co 8
    Standard Manufacturer’s standard
    Milling profile NF
    Tolerance nominal ⌀ js12
    No. of teeth Z 4
    Helix angle 30 degrees
    Direction of infeed horizontal, oblique and vertical
    Shank DIN 1835 B to h6
    Through-coolant no
    Flute length Lc 50 mm
    Overall length L 120 mm
    Shank ⌀ Ds 25 mm
    Corner chamfer angle 90 degrees
    Feed fz for slot milling in steel < 750 N/mm2 0.07 mm
    Colour ring without
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 191850 25
    EAN / GTIN 4045197105608
    Manufacturer number 191850 25

    Application Table

    Aluminium (short chipping)
    N
    83
    Steel < 500 N/mm²
    P
    28
    Steel < 750 N/mm²
    P
    23
    Steel < 900 N/mm²
    P
    23
    GG(G)
    K
    23
    CuZn
    N
    55
    Uni
     
    wet maximum
     

    Description

    Version:

    Multi-flute mills with ground chip breaker on flutes.
    End cutting teeth for plunging.
    Special surface treatment.

    Advantage:

    Applicable as finishing cutter with particularly high cutting performance.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart