{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 24 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | Manufacturer’s standard | |
Milling profile | NF | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 50 mm | |
Overall length L | 120 mm | |
Shank ⌀ Ds | 25 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.07 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191850 24 | |
EAN / GTIN | 4045197105592 | |
Manufacturer number | 191850 24 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() High performance end mill 24 mm |
|||||
Colour ring | without | without | without | without | without |
Overall length L | 120 | 121 | 121 | 121 | 121 |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Cutting edge ⌀ DC | 24 | 24 | 24 | 24 | 24 |
Helix angle | 30 | 30 | 30 | 30-40 | 30 |
No. of teeth Z | 4 | 3 | 3 | 4 | 5 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |