• The item cannot be ordered due to missing prices.

End mill HSS-E-SPM HPC 3 mm

Article no.: 191635 3
  • Tool material: HSS E SPM
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: k12
  • No. of teeth Z: 4

Product details

Technical Data

Cutting edge ⌀ DC 3 mm
Coating TiAlN
Tool material HSS E SPM
Standard DIN 844 B
Type N
Tolerance nominal ⌀ k12
No. of teeth Z 4
Helix angle 30 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling
Shank DIN 1835 B to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 8 mm
Overall length L 52 mm
Shank ⌀ Ds 6 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in steel < 1100 N/mm2 0.008 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 191635 3
EAN / GTIN 4045197546272
Manufacturer number 191635 3

Application Table

Aluminium (short chipping)
N
159
Alu > 10% Si
N
125
Steel < 500 N/mm²
P
95
Steel < 750 N/mm²
P
74
Steel < 900 N/mm²
P
74
Steel < 1100 N/mm²
P
42
Steel < 1400 N/mm²
P
32
INOX < 900 N/mm²
M
26
INOX > 900 N/mm²
M
21
GG(G)
K
63
CuZn
N
125
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

Special SPM substrate with very high cobalt content.
Combines the hardness of solid carbide and the toughness of PM steel.
Multi-flute end mill with universal geometry.
Can be used as a finishing end mill, semi-roughing or roughing end mill.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart