• The item cannot be ordered due to missing prices.

End mill HSS-E-SPM HPC 10 mm

Article no.: 191635 10

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS E SPM
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: k12
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material HSS E SPM
Standard DIN 844 B
Type N
Tolerance nominal ⌀ k12
No. of teeth Z 4
Helix angle 30 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling
Shank DIN 1835 B to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 22 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in steel < 1100 N/mm2 0.038 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 191635 10
EAN / GTIN 4045197547163
Manufacturer number 191635 10

Application Table

Aluminium (short chipping)
N
159
Alu > 10% Si
N
125
Steel < 500 N/mm²
P
95
Steel < 750 N/mm²
P
74
Steel < 900 N/mm²
P
74
Steel < 1100 N/mm²
P
42
Steel < 1400 N/mm²
P
32
INOX < 900 N/mm²
M
26
INOX > 900 N/mm²
M
21
GG(G)
K
63
CuZn
N
125
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

Special SPM substrate with very high cobalt content.
Combines the hardness of solid carbide and the toughness of PM steel.
Multi-flute end mill with universal geometry.
Can be used as a finishing end mill, semi-roughing or roughing end mill.

Downloads & documents

Compare with similar products

This article


Recommendations


End mill HSS-E-SPM HPC 10 mm

End mill HSS-E-SPM HPC 10 mm

Coating TiAlN TiAlN TiAlN TiAlN TiAlN TiAlN
Through-coolant no no no no no no
Standard DIN 844 B DIN 327 DIN 327 DIN 844 DIN 844 DIN 844 B
Tolerance nominal ⌀ k12 k10 k12 k12 k12 0 / -0.03
No. of teeth Z 4 4 4 4 4 4
Shank ⌀ Ds 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart