• The item cannot be ordered due to missing prices.

End mill HSS-E-SPM HPC 8 mm

Article no.: 191632 8

Select article variation and quantity

⌀ k10 DC (mm) Unit price incl. VAT
  • Tool material: HSS E SPM
  • Standard: DIN 327
  • Type: N
  • Tolerance nominal ⌀: k10
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 8 mm
    Coating TiAlN
    Tool material HSS E SPM
    Standard DIN 327
    Type N
    Tolerance nominal ⌀ k10
    No. of teeth Z 4
    Helix angle 25 degrees
    Helix angle characteristic unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.5×D for side milling
    Shank DIN 1835 B to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 11 mm
    Overall length L 61 mm
    Shank ⌀ Ds 10 mm
    Corner chamfer angle 90 degrees
    Feed fz for side milling in steel < 1100 N/mm2 0.012 mm
    Colour ring green
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 191632 8
    EAN / GTIN 4045197359469
    Manufacturer number 191632 8

    Application Table

    Aluminium (short chipping)
    N
    159
    Alu > 10% Si
    N
    125
    Steel < 500 N/mm²
    P
    95
    Steel < 750 N/mm²
    P
    74
    Steel < 900 N/mm²
    P
    74
    Steel < 1100 N/mm²
    P
    42
    Steel < 1400 N/mm²
    P
    32
    INOX < 900 N/mm²
    M
    26
    INOX > 900 N/mm²
    M
    21
    GG(G)
    K
    63
    CuZn
    N
    125
    Uni
     
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    Special SPM substrate with very high cobalt content.
    Combines the hardness of solid carbide and the toughness of PM steel.
    Dimensions to DIN 327.

    Advantage:

    This end mill can be used on a wide range of materials due to the universal geometry.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart