• The item cannot be ordered due to missing prices.

End mill HSS-E-SPM HPC 25 mm

Article no.: 191632 25

Select article variation and quantity

⌀ k10 DC (mm) Unit price incl. VAT
  • Tool material: HSS E SPM
  • Standard: DIN 327
  • Type: N
  • Tolerance nominal ⌀: k10
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Coating TiAlN
Tool material HSS E SPM
Standard DIN 327
Type N
Tolerance nominal ⌀ k10
No. of teeth Z 4
Helix angle 25 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling
Shank DIN 1835 B to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 26 mm
Overall length L 102 mm
Shank ⌀ Ds 25 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in steel < 1100 N/mm2 0.048 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 191632 25
EAN / GTIN 4045197199089
Manufacturer number 191632 25

Application Table

Aluminium (short chipping)
N
159
Alu > 10% Si
N
125
Steel < 500 N/mm²
P
95
Steel < 750 N/mm²
P
74
Steel < 900 N/mm²
P
74
Steel < 1100 N/mm²
P
42
Steel < 1400 N/mm²
P
32
INOX < 900 N/mm²
M
26
INOX > 900 N/mm²
M
21
GG(G)
K
63
CuZn
N
125
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

Special SPM substrate with very high cobalt content.
Combines the hardness of solid carbide and the toughness of PM steel.
Dimensions to DIN 327.

Advantage:

This end mill can be used on a wide range of materials due to the universal geometry.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart