{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | HB with h6 | |
Through-coolant | no | |
Flute length Lc | 19 mm | |
Overall length L | 64 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.05 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191360 16 | |
EAN / GTIN | 4045197102188 | |
Manufacturer number | 191360 16 |
This article |
Recommendations |
|||
---|---|---|---|---|
Mini milling cutter HSS-Co8, uncoated, ⌀ e8 DC: 16mm |
||||
Coating | uncoated | uncoated | TiAlN | TiAlN |
Corner chamfer angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Through-coolant | no | no | no | no |
Shank | HB with h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | HB with h6 |
Helix angle | 30 degrees | 30 degrees | 30 degrees | 30 degrees |
Feed fz for slot milling in steel < 750 N/mm2 | 0.05 mm | 0.03 mm | 0.03 mm | 0.05 mm |
No. of teeth Z | 3 | 3 | 3 | 3 |