{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 1 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | HB with h6 | |
Through-coolant | no | |
Flute length Lc | 3 mm | |
Overall length L | 34 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.002 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number |
191360 1
Copy |
|
EAN / GTIN |
4045197101945
Copy |
|
Manufacturer number |
191360 1
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |