• The item cannot be ordered due to missing prices.

Slot drills HSS-Co8, TiAlN, ⌀ e8 DC: 3mm

Article no.: 191260 3

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 3 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 844 B
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 8 mm
Overall length L 52 mm
Shank ⌀ Ds 6 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.004 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 191260 3
EAN / GTIN 4045197101242
Manufacturer number 191260 3

Application Table

Aluminium (short chipping)
N
120
Steel < 500 N/mm²
P
78
Steel < 750 N/mm²
P
55
Steel < 900 N/mm²
P
55
INOX < 900 N/mm²
M
17
GG(G)
K
46
CuZn
N
92
Uni
 
wet maximum
 
dry
 

Description

Version:

Centre cutting teeth for plunging.
Eccentric relief ground.
Economy version.

Note:

Suitable for use as a slot drill (tolerance e8) or an end mill.
50 % higher metal removal rate
than 2 flute slot drills.
Larger flutes than multi-flute end mills (good for soft material). For milling keyways.

Downloads & documents

Compare with similar products

This article


Recommendations


Slot drills HSS-Co8, TiAlN, ⌀ e8 D<sub>C</sub>: 3mm

Slot drills HSS-Co8, TiAlN, ⌀ e8 DC: 3mm

Coating TiAlN uncoated uncoated uncoated uncoated TiAlN
Corner chamfer angle 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees
Cutting edge ⌀ DC 3 mm 3 mm 3 mm 3 mm 3 mm 3 mm
Helix angle 30 degrees 30 degrees 30 degrees 42 degrees 30-40 degrees 30-40 degrees
Tolerance nominal ⌀ e8 e8 e8 e8 k10 k10
No. of teeth Z 3 3 3 3 4 4
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart