{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 11 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Norm | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 22 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.02 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191260 11 | |
EAN / GTIN | 4045197101389 | |
Manufacturer number | 191260 11 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Slot drills HSS-Co8 11 mm |
|||
Colour ring | without | without | without |
Through-coolant | no | no | no |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Helix angle | 30 | 30 | 30-40 |
Tolerance nominal ⌀ | e8 | e8 | k10 |
Feed fz for slot milling in steel < 750 N/mm2 | 0.02 | 0.02 | 0.025 |
Type of product | End / face mill | End / face mill | End / face mill |