• The item cannot be ordered due to missing prices.

Slot drill HSS-PM, TiAlN, ⌀ e8 DC: 7,75mm

Article no.: 191050 7,75

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: HSS PM
  • Standard: DIN 327 D
  • Type: N
  • Tolerance nominal ⌀: e8
  • Number of effective teeth Z (peripheral side): 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 7.75 mm
Coating TiAlN
Tool material HSS PM
Standard DIN 327 D
Type N
Tolerance nominal ⌀ e8
Number of effective teeth Z (peripheral side) 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 11 mm
Overall length L 61 mm
Shank ⌀ Ds 10 mm
Feed fz for slot milling in steel < 750 N/mm2 0.016 mm
Shank tolerance h6
Corner chamfer angle 90 degrees
Colour ring without
Type of product Milling cutter

Identification numbers & Classifications

Article number 191050 7,75
EAN / GTIN 4045197099495
Manufacturer number 191050 7,75

Application Table

Aluminium (short chipping)
N
138
Alu > 10% Si
N
110
Steel < 500 N/mm²
P
83
Steel < 750 N/mm²
P
64
Steel < 900 N/mm²
P
64
Steel < 1100 N/mm²
P
37
Steel < 1400 N/mm²
P
32
INOX < 900 N/mm²
M
23
INOX > 900 N/mm²
M
18
GG(G)
K
55
CuZn
N
110
Uni
 
wet maximum
 
dry
 

Description

Version:

Centre cutting edge geometry for plunging.
For very high demands on the metal removal rate.

Application:

For milling keyways (slots) or pockets from the centre of the component.

Downloads & documents

Compare with similar products

This article


Recommendations


Slot drill HSS-PM, TiAlN, ⌀ e8 D<sub>C</sub>: 7,75mm

Slot drill HSS-PM, TiAlN, ⌀ e8 DC: 7,75mm

Cutting edge ⌀ DC 7.75 mm 7.75 mm 7.75 mm
Flute length Lc 11 mm 11 mm 11 mm
Tool material HSS PM HSS Co 8 HSS Co 8
Helix angle 30 degrees 30 degrees 30 degrees
Tolerance nominal ⌀ e8 e8 e8
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Shank ⌀ Ds 10 mm 10 mm 10 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart