{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 13 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | DIN 327 D | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
Number of effective teeth Z (peripheral side) | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 16 mm | |
Overall length L | 73 mm | |
Shank ⌀ Ds | 12 mm | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.038 mm | |
Shank tolerance | h6 | |
Corner chamfer angle | 90 degrees | |
Colour ring | without | |
Type of product | Milling cutter |
Article number | 191050 13 | |
EAN / GTIN | 4045197099600 | |
Manufacturer number | 191050 13 |
This article |
Recommendations |
|||
---|---|---|---|---|
Slot drill HSS-PM 13 mm |
||||
Standard | DIN 327 D | DIN 327 D | DIN 327 D | DIN 844 B |
Shank tolerance | h6 | h6 | h6 | h6 |
Helix angle | 30 degrees | 30 degrees | 30 degrees | 30 degrees |
Tolerance nominal ⌀ | e8 | e8 | e8 | e8 |
Type | N | N | N | N |
Feed fz for slot milling in steel < 750 N/mm2 | 0.038 mm | 0.038 mm | 0.038 mm | 0.036 mm |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |