• The item cannot be ordered due to missing prices.

Solid carbide side milling cutter HPC 100X10 mm

Article no.: 185015 100X10

Select article variation and quantity

⌀×width ± 0.1×k11 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 885 A
  • Type: N
  • Tolerance nominal ⌀: ± 0.1
  • Cutting width ae for milling operation: Full slot cutting depth 1×D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 100 mm
Cutting width 10 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 885 A
Type N
Tolerance nominal ⌀ ± 0.1
Bore ⌀ H6 d1 27 mm
No. of teeth Z 18
Cutting width ae for milling operation Full slot cutting depth 1×D
Machining strategy HPC
Collar thickness b ±0.1 7 mm
Collar ⌀ d2 ±1 60 mm
Tooth height Zh 20 mm
Capability of combining 2 cutters of the same width A/B 10 mm
Capability of combining 2 cutters of the same width, results in overall width E 18.8 mm - 19.8 mm
Capability of combining 2 cutters of different width A 8 mm
Capability of combining 2 cutters of different width B 12 mm
Capability of combining 2 cutters of different width, results in overall width E 18.3 mm - 19.8 mm
Feed fz in steel < 900 N/mm2 0.045 mm
Through-coolant no
Shank type with bore
Colour ring without
Type of product Side milling cutter

Identification numbers & Classifications

Article number 185015 100X10
EAN / GTIN 4062406397609
Manufacturer number 185015 100X10

Application Table

Alu plastics
N
280
Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
75
INOX < 900 N/mm²
M
45
GG(G)
K
70
CuZn
N
300
Oil
 
wet maximum
 

Description

Version:

Precision solid carbide side milling cutters in the HPC machining range. With new high-performance coating for very long tool life.
Use as a set: Cutters with the same ⌀ and same number of teeth can be combined as a set and adjusted to the required width. Since the cutters have no raised bore collar, the staggered teeth mesh with each other.
2-piece sets are particularly economical. By reversing the side milling cutters, both side edges of each cutter can be used.

Note:

  • Do not clamp the cutters in a set without a sufficiently thick arbor spacer ring, otherwise the cutters will be damaged.
  • See Product Group 30 for suitable arbor spacer rings.
  • Slots milled from solid: fz for ae = 0.1×D.

Successor product to No. 185010.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart