{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 50 mm | |
Cutting width | 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 885 A | |
Type | N | |
Tolerance nominal ⌀ | ± 0.1 | |
Bore ⌀ H6 d1 | 16 mm | |
No. of teeth Z | 14 | |
Cutting width ae for milling operation | Full slot cutting depth 1×D | |
Machining strategy | HPC | |
Collar thickness b ±0.1 | 4.2 mm | |
Collar ⌀ d2 ±1 | 34 mm | |
Tooth height Zh | 8 mm | |
Capability of combining 2 cutters of the same width A/B | 6 mm | |
Capability of combining 2 cutters of the same width, results in overall width E | 11.1 mm - 11.8 mm | |
Capability of combining 2 cutters of different width A | 6 mm | |
Capability of combining 2 cutters of different width B | 8 mm | |
Capability of combining 2 cutters of different width, results in overall width E | 12.6 mm - 13.8 mm | |
Feed fz in steel < 900 N/mm2 | 0.04 mm | |
Through-coolant | no | |
Shank type | with bore | |
Colour ring | without | |
Type of product | Side milling cutter |
Article number | 185010 50X6 | |
Manufacturer number | 185010 50X6 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |