This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Solid carbide side milling cutter HPC 40X6 mm

Article no.: 185010 40X6
  • Tool material: Solid carbide
  • Standard: DIN 885 A
  • Type: N
  • Tolerance nominal ⌀: ± 0.1
  • Cutting width ae for milling operation: Full slot cutting depth 1×D

Product details

Technical Data

Cutting edge ⌀ DC 40 mm
Cutting width 6 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 885 A
Type N
Tolerance nominal ⌀ ± 0.1
Bore ⌀ H6 d1 13 mm
No. of teeth Z 12
Cutting width ae for milling operation Full slot cutting depth 1×D
Machining strategy HPC
Collar thickness b ±0.1 4.2 mm
Collar ⌀ d2 ±1 28 mm
Tooth height Zh 6 mm
Capability of combining 2 cutters of the same width A/B 6 mm
Capability of combining 2 cutters of the same width, results in overall width E 11.1 mm - 11.8 mm
Capability of combining 2 cutters of different width A 6 mm
Capability of combining 2 cutters of different width B 8 mm
Capability of combining 2 cutters of different width, results in overall width E 12.6 mm - 13.8 mm
Feed fz in steel < 900 N/mm2 0.03 mm
Through-coolant no
Shank type with bore
Colour ring without
Type of product Side milling cutter

Identification numbers & Classifications

Article number 185010 40X6
Manufacturer number 185010 40X6

Application Table

Alu plastics
N
280
Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
75
INOX < 900 N/mm²
M
45
GG(G)
K
70
CuZn
N
300
wet maximum
 
wet minimum
 

Description

Version:

Precision solid carbide side milling cutters in the HPC machining range.
Use as a set: Cutters with the same ⌀ and same number of teeth can be combined as a set and adjusted to the required width. Since the cutters have no raised bore collar, the staggered teeth mesh with each other.
2-piece sets are particularly economical. By reversing the side milling cutters, both side edges of each cutter can be used.

Note:

  • Do not clamp the cutters in a set without a sufficiently thick arbor spacer ring, otherwise the cutters will be damaged.
  • See Group 30 for suitable arbor spacer rings.
  • Slots milled from solid: fz for ae = 0.1×D.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀×width ± 0.1×k11 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart