• The item cannot be ordered due to missing prices.

Circular saw blade 125X2 mm

Article no.: 179912 125X2

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

125 mm
Thickness 2 mm
Coating TiAlN
Tool material HSS
Collar thickness E 2.5 mm
maximum cutting depth ae max 40 mm
Hub ⌀ 38 mm
Bore ⌀ 22 mm
No. of teeth Z 42
Number of drive holes 5
Drive hole ⌀ 4.4 mm
Drive hole pitch circle 31.5 mm
suitable adapter 179902 125
Feed f z in short-chipping aluminium 0.02 mm
Through-coolant no
Type of product Circular saw blade

Identification numbers & Classifications

Article number 179912 125X2
EAN / GTIN 4045197938039
Manufacturer number 179912 125X2

Application Table

Alu plastics
N
400
Aluminium (short chipping)
N
600
Alu > 10% Si
N
300
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
40
INOX < 900 N/mm²
M
20
INOX > 900 N/mm²
M
15
CuZn
N
300
Uni
 
wet maximum
 
Air
 

Description

Version:

Optimised geometry and coating. Extra deep relief ground for reliable chip evacuation. For flat base of the slot.

Note:

  • Tooth profile BW.
  • The tolerances for the circular saw blade diameter are considerably better than the values permissible to DIN 1837/1838, in some cases by up to 50%.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart