{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 100 mm | |
Thickness | 2 mm | |
Coating | TiAlN | |
Tool material | HSS | |
Collar thickness E | 2.5 mm | |
maximum cutting depth ae max | 32 mm | |
Hub ⌀ | 32 mm | |
Bore ⌀ | 16 mm | |
No. of teeth Z | 34 | |
Number of drive holes | 4 | |
Drive hole ⌀ | 4.4 mm | |
Drive hole pitch circle | 25.5 mm | |
suitable adapter | 179907 63; 80; 100 | |
Feed f z in short-chipping aluminium | 0.02 mm | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number | 179912 100X2 | |
EAN / GTIN | 4045197938022 | |
Manufacturer number | 179912 100X2 |