• The item cannot be ordered due to missing prices.

Saw blade adapter 40/50 mm

Article no.: 179907 40/50

Select article variation and quantity

for saw blade ⌀ (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank type with thread
    Through-coolant yes
    L1 35 mm
    Overall length Ltot 36.8 mm
    ⌀ D1 h6 12.5 mm
    ⌀ D2 24 mm
    Mounting thread M M12
    Number of attachment holes 3
    Pitch circle of attachment holes 17.5 mm
    Set of insert screws 219985 (TX15; 4.2 Nm)
    Type of product Slitting saw arbor

    Identification numbers & Classifications

    Article number 179907 40/50
    EAN / GTIN 4045197942067
    Manufacturer number 179907 40/50

    Description

    Version:

    Ni-coated for improved wear resistance.

    Application:

    Together with circular saw blades for sawing system. For slitting and parting off milling.

    Note:

    For arbors for saw blades with thread see catalogue section 3. Successor product to No. 179905.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart