• The item cannot be ordered due to missing prices.

Saw blade adapter, with thread, for saw blade ⌀: 63/80/100mm

Article no.: 179907 63/80/100

Select article variation and quantity

for saw blade ⌀ (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank type with thread
Through-coolant yes
L1 40 mm
Overall length Ltot 41.8 mm
⌀ D1 h6 17 mm
⌀ D2 32 mm
Mounting thread M M16
Number of attachment holes 4
Pitch circle of attachment holes 25.5 mm
Set of insert screws 219985 (TX15; 4.2 Nm)
Type of product Slitting saw arbor

Identification numbers & Classifications

Article number 179907 63/80/100
EAN / GTIN 4045197942074
Manufacturer number 179907 63/80/100

Description

Version:

Ni-coated for improved wear resistance.

Application:

Together with circular saw blades for sawing system. For slitting and parting off milling.

Note:

For arbors for saw blades with thread see catalogue section 3. Successor product to No. 179905.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart