• The item cannot be ordered due to missing prices.

GARANT Master Titan solid carbide high-performance reamer HPC through hole, TiAlN, Nominal ⌀ DC: 15mm

Article no.: 164410 15

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: Configurable
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Through-coolant: yes, with 25 bar
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 15 mm
Coating TiAlN
Tolerance Configurable
Tool material HSS
Standard Manufacturer’s standard
Through-coolant yes, with 25 bar
Shank DIN 6535 HA with h6
Machining strategy HPC
Application for type of drilling for through holes
⌀ range 14.201 mm - 15.200 mm
Flute length Lc 15 mm
Overhang L1 82 mm
Overall length L 130 mm
Number of cutting edges Z 6
Shank ⌀ Ds 16 mm
Feed f in titanium > 850 N/mm2 0.48 mm/rev.
Reaming oversize in diameter 0.2 mm
Colour ring green
Series Master Titan
Configurable tolerances A; B; C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X; ZC; Z; ZA; ZB; ZC
Configurable qualities 6; 7; 8; 9; 10; 11; 12; 13
Type of product Reaming tool with non-detachable cutters

Identification numbers & Classifications

Article number 164410 15
EAN / GTIN 4062406698300
Manufacturer number 164410 15

Application Table

Ti > 850 N/mm²
S
30
wet maximum
 

Description

Version:

Special HPC reamers of the latest generation, for machining titanium, with improved tooth geometry and further developed carbide substrate. Extra-short cutting edge for increased cutting performance values. Optimised cooling strategy with radially arrangedcoolant outlets aligned directly to the teeth.
Version suitable for NC with straight shank dia. for standard arbors especially in hydraulic chucks or high precision collet chucks. Very high concentricity and process reliability thanks to unequal spacing of the teeth and special profile of the round chamfer width.
Tolerance specifications:
Configurable: Reamers finish ground to match your specification.

Application:

Special version for through holes.

Note:

Delivery time: 4 weeks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart