• The item cannot be ordered due to missing prices.

Adjustable hand reamer, ⌀ DC: 8mm

Article no.: 160600 8

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Application for type of drilling: for through holes

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 8 mm
Coating uncoated
Tool material HSS
Standard Manufacturer’s standard
Application for type of drilling for through holes
Adjustment range ⌀ 8 mm - 9 mm
Flute length Lc 34 mm
Overall length L 115 mm
Shank square □ 3.8 mm
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 160600 8
EAN / GTIN 4045197250841
Manufacturer number 160600 8

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Oil
 
dry
 

Description

Version:

Large adjustment range. Fine adjustment using ring gauges or micrometers.
Tools with taper lead; the flutes are relieved and cylindrically ground.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart