{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 45 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | Manufacturer’s standard | |
Application for type of drilling | for through holes | |
Adjustment range ⌀ | 45 mm - 55 mm | |
Flute length Lc | 118 mm | |
Overall length L | 370 mm | |
Shank square □ | 26 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160600 45 | |
EAN / GTIN | 4045197250971 | |
Manufacturer number | 160600 45 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |