• The item cannot be ordered due to missing prices.

DIN counterbore for through holes 10X5,3 mm

Article no.: 156020 10X5,3

Select article variation and quantity

Counterbore ⌀ D1 ×pin ⌀ D2 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 373
  • Shank: Parallel shank to h9

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Counterbore ⌀ 10 mm
    Coating uncoated
    Pin ⌀ 5,3 mm
    Tool material HSS
    Number of cutting edges Z 3
    Standard DIN 373
    Shank Parallel shank to h9
    for screw size M5
    for quality of the hole f
    Overall length L 80 mm
    Shank ⌀ Ds 8 mm
    Feed f in steel < 500 N/mm2 0.12 mm/rev.
    Through-coolant no
    Pre-drill ⌀ 5.3 mm
    Step height L1 1st step with chamfer 18 mm
    Point angle 180 degrees
    Type of product Counterbore

    Identification numbers & Classifications

    Article number 156020 10X5,3
    EAN / GTIN 4045197087713
    Manufacturer number 156020 10X5,3

    Application Table

    Aluminium (short chipping)
    N
    33
    Steel < 500 N/mm²
    P
    28
    Steel < 750 N/mm²
    P
    27
    wet maximum
     

    Description

    Version:

    Spiral fluted counterbore. The pilot ⌀ matches the intended purpose:
    f − for through holes fine quality to DIN ISO 273.
    m for through holes medium quality to DIN ISO 273.

    Application:

    For counterboring socket head screws DIN 912, 6912, 7984, and cheese head screws ISO 1207 (DIN 84).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart