Counterbore set, 6 pieces, in a case, Type: DF

Article no.: 156420 DF
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
122 pieces in stock 122 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Tool material: HSS
  • Standard: DIN 373
  • Shank: Parallel shank to h9
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type DF
Tool material HSS
Number of cutting edges Z 3
Standard DIN 373
Shank Parallel shank to h9
Through-coolant no
Coating uncoated
Point angle 180 degrees
Type of product Counterbore

Identification & Classification

Article number 156420 DF
Copy
EAN / GTIN 4045197087973
Copy
Manufacturer number 156420 DF
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
33
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
28
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
27
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
27
wet maximum
suitable for / [m/min]
 

Description

Version:

Set of the most commonly used counterbores for screws M3 − M4 − M5 − M6 − M8 − M10.
Counterbore 156020 DF = through hole fine quality

Content:

Counterbore ⌀×pilot ⌀: 1× each size 6.5×3.2; 8×4.3; 10×5.3; 11×6.4; 15×8.4; 18×10.5

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart