{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 80 mm | |
Coating | uncoated | |
Countersink tip angle | 60 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 334 | |
Shank | Morse taper | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 25 mm | |
Overall length L | 200 mm | |
Morse taper MT | 4 | |
Feed f in steel < 500 N/mm2 | 0.35 mm/rev. | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150860 80 | |
EAN / GTIN | 4045197087454 | |
Manufacturer number | 150860 80 |
This article |
Recommendations |
||
---|---|---|---|
Countersink, form D 60°, uncoated, ⌀ DC: 80mm |
|||
Number of cutting edges Z | 3 | 3 | 3 |
Colour ring | without | without | without |
Overall length L | 200 mm | 190 mm | 190 mm |
Through-coolant | no | no | no |
Countersink tip angle | 60 degrees | 90 degrees | 90 degrees |
Tool material | HSS | HSS | HSS |
Morse taper MT | 4 | 4 | 4 |