{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 40 mm | |
Coating | uncoated | |
Countersink tip angle | 60 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 334 | |
Shank | Morse taper | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 12.5 mm | |
Overall length L | 150 mm | |
Morse taper MT | 3 | |
Feed f in steel < 500 N/mm2 | 0.25 mm/rev. | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150860 40 | |
EAN / GTIN | 4045197087423 | |
Manufacturer number | 150860 40 |
This article |
Recommendations |
|||
---|---|---|---|---|
Countersink, form D 60°, uncoated, ⌀ DC: 40mm |
||||
External ⌀ | 40 mm | 40 mm | 40 mm | 40 mm |
Coating | uncoated | uncoated | uncoated | TiN |
Through-coolant | no | no | no | no |
Standard | DIN 334 | DIN 335 D | DIN 335 D | DIN 335 D |
Morse taper MT | 3 | 3 | 3 | 3 |
smallest countersink ⌀ for holes from | 12.5 mm | 10 mm | 10 mm | 10 mm |
Feed f in steel < 500 N/mm2 | 0.25 mm/rev. | 0.25 mm/rev. | 0.25 mm/rev. | 0.25 mm/rev. |