• The item cannot be ordered due to missing prices.

Hand deburrer set 90°

Article no.: 150405

Select article variation and quantity

Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of countersinks 4
Countersink tip angle 90 degrees
Tool material HSS
Number of cutting edges Z 3
Colour ring without
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150405
EAN / GTIN 4045197581389
Manufacturer number 150405

Description

Version:

Three-flute countersink with ergonomic plastic handle. Handy power grip made of particularly tough and impact-resistant polypropylene. Due to its special surface structure, the grip is non-slip even with oily or wet hands.

Supplied with:

1 each hand deburrer: No. 150400 size 12.4; 16.5; 20.5; 25.

Note:

For clean deburring and chamfering of holes.
Especially useful for assembly work.
For other hand deburrers, see Group 83.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart