• The item cannot be ordered due to missing prices.

Hand deburrer 90°, External ⌀: 25mm

Article no.: 150400 25

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT

Availability

  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 25 mm
Countersink tip angle 90 degrees
Tool material HSS
Number of cutting edges Z 3
smallest countersink ⌀ for holes from 3.8 mm
Overall length 145 mm
Length of handle 110 mm
Colour ring without
Type of product Stepped drill and countersink

Identification & Classification

Article number 150400 25
EAN / GTIN 4045197087102
Manufacturer number 150400 25
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
Ti > 850 N/mm²
S
GG(G)
K
CuZn
N
Uni
 
dry
 

Description

Version:

Three-flute countersink with ergonomic plastic handle. Handy power grip made of particularly tough and impact-resistant polypropylene. Due to its special surface structure, the grip is non-slip even with oily or wet hands.

Note:

For clean deburring and chamfering of holes.
Especially useful for assembly work.
For other hand deburrers, see Group 83.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart