• The item cannot be ordered due to missing prices.

HOLEX Pro Steel countersink set No. 150182 in a case 90°, TiAlN, Number of countersinks: 6

Article no.: 150342 6

Select article variation and quantity

Number of countersinks Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Pro Steel
Number of countersinks 6
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Colour ring without
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150342 6
EAN / GTIN 4062406524517
Manufacturer number 150342 6

Application Table

Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
40
Steel < 1100 N/mm²
P
20
Steel < 1400 N/mm²
P
15
Steel < 55 HRC
H
8
INOX < 900 N/mm²
M
18
INOX > 900 N/mm²
M
15
Ti > 850 N/mm²
S
12
GG(G)
K
20
CuZn
N
20
Uni
 
wet maximum
 
dry
 

Description

Version:

Countersink sets in a case. Handy for assembly and workshop use.
All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
High precision countersinks for chatter-free countersinking.

Content:

1× each countersink: Size 6; 8; 10; 11.5; 15; 19

Note:

Empty case for 6 or 7 countersinks, see No. 150370.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Steel countersink set No. 150182 in a case 90°, TiAlN, Number of countersinks: 6

HOLEX Pro Steel countersink set No. 150182 in a case 90°, TiAlN, Number of countersinks: 6

Number of cutting edges Z 3 3 3 3 3 3
Number of countersinks 6 5 5 5 5 6
Countersink tip angle 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees
Standard DIN 335 C DIN 335 C DIN 335 C DIN 335 C DIN 335 C DIN 335 C
Shank Plain shank with h9 Plain shank with h9 Shank with h9 and three drive flats Three clamping flats to h9 Parallel shank to h9 Three clamping flats to h9
Spacing of the countersink cutting edges unequal spacing unequal spacing unequal spacing unequal spacing unequal spacing unequal spacing
Type of product Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink

From the same series "Pro Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart