• The item cannot be ordered due to missing prices.

HOLEX Pro Steel high-precision countersink with unequal spacing 90°, TiAlN, External ⌀ Dc: 12,4mm

Article no.: 150182 12,4

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 12.4 mm
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 2.8 mm
Overall length L 56 mm
Shank ⌀ Ds 8 mm
for countersunk screws DIN 7991 M6
Feed f in steel < 500 N/mm2 0.12 mm/rev.
Shank tolerance h9
Colour ring green
Series Pro Steel
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150182 12,4
EAN / GTIN 4062406524265
Manufacturer number 150182 12,4

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
70
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
40
Steel < 1100 N/mm²
P
20
Steel < 1400 N/mm²
P
15
Steel < 55 HRC
H
8
INOX < 900 N/mm²
M
18
INOX > 900 N/mm²
M
15
Ti > 850 N/mm²
S
12
GG(G)
K
20
CuZn
N
20
Uni
 
wet maximum
 
dry
 

Description

Version:

All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
HOLEX Pro Steel:
  • Exact machining results in manual and machine use.
  • Chatter-free running through extremely unequal spacing of the cutting edges for high-quality surfaces.
  • Optimum tool life thanks to TiALN high-performance coating.
  • High process reliability due to optimised chip evacuation.
  • Attractive cost/benefit ratio.

Application:

High-precision countersink for chatter-free 90° countersinking.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Steel high-precision countersink with unequal spacing 90°, TiAlN, External ⌀ D<sub>c</sub>: 12,4mm

HOLEX Pro Steel high-precision countersink with unequal spacing 90°, TiAlN, External ⌀ Dc: 12,4mm

Coating TiAlN uncoated TiAlN uncoated TiN uncoated uncoated TiAlN TiAlN TiAlN TiAlN TiAlN
Colour ring green without green without green without without green green green green green
for countersunk screws DIN 7991 M6 M6 M6 M6 M6 M6 M6 M6 M6 M6 M6 M6
Standard DIN 335 C DIN 335 C DIN 335 C DIN 335 C DIN 335 C Manufacturer’s standard DIN 335 C DIN 335 C DIN 335 C Manufacturer’s standard Manufacturer’s standard DIN 335 C
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Shank with h9 and three drive flats Plain shank with h9 Shank with h9 and three drive flats Parallel shank to h9 Three clamping flats to h9 Three clamping flats to h9
smallest countersink ⌀ for holes from 2.8 mm 2.8 mm 2.8 mm 2.8 mm 2.8 mm 2.8 mm 2.8 mm 2.8 mm 2.8 mm 2.8 mm 2.8 mm 2.8 mm
Feed f in steel < 500 N/mm2 0.12 mm/rev. 0.12 mm/rev. 0.12 mm/rev. 0.12 mm/rev. 0.12 mm/rev. 0.12 mm/rev. 0.12 mm/rev. 0.13 mm/rev. 0.13 mm/rev. 0.13 mm/rev. 0.13 mm/rev. 0.12 mm/rev.

From the same series "Pro Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart