{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 23 mm | |
Coating | TiAlN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.8 mm | |
Overall length L | 67 mm | |
Shank ⌀ Ds | 10 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M12 | |
Feed f in steel < 500 N/mm2 | 0.16 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Type of product | Stepped drill and countersink |
Article number | 150170 23 | |
EAN / GTIN | 4045197364722 | |
Manufacturer number | 150170 23 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
High-precision countersink 90°, TiAlN, External ⌀ Dc: 23mm |
|||||||||
External ⌀ | 23 mm | 23 mm | 23 mm | 23 mm | 23 mm | 23 mm | 23 mm | 23 mm | 23 mm |
Overall length L | 67 mm | 67 mm | 67 mm | 67 mm | 67 mm | 67 mm | 67 mm | 67 mm | 67 mm |
Countersink tip angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Shank with h9 and three drive flats | Plain shank with h9 | Shank with h9 and three drive flats | Three clamping flats to h9 | Plain shank with h9 |
smallest countersink ⌀ for holes from | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm |
Feed f in steel < 500 N/mm2 | 0.16 mm/rev. | 0.16 mm/rev. | 0.16 mm/rev. | 0.16 mm/rev. | 0.16 mm/rev. | 0.22 mm/rev. | 0.22 mm/rev. | 0.16 mm/rev. | 0.16 mm/rev. |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |