• The item cannot be ordered due to missing prices.

High-precision countersink with unequal spacing and 3 drive flats 90°, TiAlN, External ⌀ Dc: 31mm

Article no.: 150132 31

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 31 mm
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard DIN 335 C
Shank Shank with h9 and three drive flats
Through-coolant no
smallest countersink ⌀ for holes from 4.2 mm
Overall length L 71 mm
Shank ⌀ Ds 12 mm
for countersunk screws DIN 7991 M16
Feed f in steel < 500 N/mm2 0.25 mm/rev.
Shank tolerance h9
Colour ring green
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150132 31
EAN / GTIN 4045197742001
Manufacturer number 150132 31

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
75
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
18
Steel < 1400 N/mm²
P
8
Steel < 55 HRC
H
8
INOX < 900 N/mm²
M
16
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
12
GG(G)
K
25
CuZn
N
60
Graphite, GRP, CRP
N
Uni
 
wet maximum
 
dry
 

Description

Version:

All countersinks have 3 cutting edges. Special geometry with extremely unequal spacing and matching cutting edge preparation. Radially relief ground. Flutes ground from solid. Newly developed special TiAlN coating for long service life.
High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.
Three drive flats on the shank for use in a 3-jaw chuck.

Advantage:

Very smooth cutting throughout the entire countersinking operation. Chatter-free running for perfect results and optimum tool service life.

Application:

High-precision countersinks for production of exactly round 90° countersunk surfaces.

Downloads & documents

Compare with similar products

This article


Recommendations


High-precision countersink with unequal spacing and 3 drive flats 90°, TiAlN, External ⌀ D<sub>c</sub>: 31mm

High-precision countersink with unequal spacing and 3 drive flats 90°, TiAlN, External ⌀ Dc: 31mm

Number of cutting edges Z 3 3 3 3 3
External ⌀ 31 mm 31 mm 31 mm 31 mm 31 mm
Overall length L 71 mm 71 mm 140 mm 71 mm 71 mm
Through-coolant no no no no no
Standard DIN 335 C DIN 335 C Manufacturer’s standard DIN 335 C DIN 335 C
smallest countersink ⌀ for holes from 4.2 mm 4.2 mm 4.2 mm 4.2 mm 4.2 mm
Type of product Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart