• The item cannot be ordered due to missing prices.

High-precision countersink with unequal spacing and 3 drive flats 90° 19 mm

Article no.: 150132 19

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External ⌀ 19 mm
    Coating TiAlN
    Countersink tip angle 90 degrees
    Tool material HSS
    Spacing of the countersink cutting edges unequal spacing
    Number of cutting edges Z 3
    Standard DIN 335 C
    Shank Shank with h9 and three drive flats
    Through-coolant no
    smallest countersink ⌀ for holes from 3.5 mm
    Overall length L 63 mm
    Shank ⌀ Ds 10 mm
    for countersunk screws ISO 2009, 2010, 7046, 7047 M10
    Feed f in steel < 500 N/mm2 0.18 mm/rev.
    Shank tolerance h9
    Colour ring green
    Type of product Stepped drill and countersink

    Identification numbers & Classifications

    Article number 150132 19
    EAN / GTIN 4045197741981
    Manufacturer number 150132 19

    Application Table

    Alu plastics
    N
    75
    Aluminium (short chipping)
    N
    75
    Alu > 10% Si
    N
    50
    Steel < 500 N/mm²
    P
    65
    Steel < 750 N/mm²
    P
    50
    Steel < 900 N/mm²
    P
    30
    Steel < 1100 N/mm²
    P
    18
    Steel < 1400 N/mm²
    P
    8
    Steel < 55 HRC
    H
    8
    INOX < 900 N/mm²
    M
    16
    INOX > 900 N/mm²
    M
    10
    Ti > 850 N/mm²
    S
    12
    GG(G)
    K
    25
    CuZn
    N
    60
    Graphite, GRP, CRP
    N
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    All countersinks have 3 cutting edges. Special geometry with extremely unequal spacing and matching cutting edge preparation. Radially relief ground. Flutes ground from solid. Newly developed special TiAlN coating for long service life.
    High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.
    Three drive flats on the shank for use in a 3-jaw chuck.

    Advantage:

    Very smooth cutting throughout the entire countersinking operation. Chatter-free running for perfect results and optimum tool service life.

    Application:

    High-precision countersinks for production of exactly round 90° countersunk surfaces.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    High-precision countersink with unequal spacing and 3 drive flats 90° 19 mm

    High-precision countersink with unequal spacing and 3 drive flats 90° 19 mm

    Coating TiAlN TiAlN
    Colour ring green green
    Overall length L 63 63
    Shank Shank with h9 and three drive flats Three clamping flats to h9
    Tool material HSS HSS
    Shank ⌀ Ds 10 10
    smallest countersink ⌀ for holes from 3.5 3.5

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart