• The item cannot be ordered due to missing prices.

Countersink single flute 90° 20 mm

Article no.: 150050 20

Select article variation and quantity

External ⌀ DC (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 1
  • Shank: Parallel shank to h9

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External ⌀ 20 mm
    Coating uncoated
    Countersink tip angle 90 degrees
    Tool material HSS
    Number of cutting edges Z 1
    Shank Parallel shank to h9
    Overall length L 60 mm
    Shank ⌀ Ds 10 mm
    Colour ring without
    Type of product Stepped drill and countersink

    Identification numbers & Classifications

    Article number 150050 20
    EAN / GTIN 4045197085320
    Manufacturer number 150050 20

    Application Table

    Aluminium (short chipping)
    N
    33
    Steel < 500 N/mm²
    P
    28
    Steel < 750 N/mm²
    P
    27
    INOX < 900 N/mm²
    M
    7
    wet maximum
     
    wet minimum
     
    dry
     

    Description

    Version:

    Axial-radial relief ground conical profile for chatter-free deburring and countersinking. This delivers a high-quality countersinking surface. Generous-sized flutes for very good chip clearance. Can be reground easily on the inner flat faces of the flutes.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart